DESCRIPTION

  • Accurate to +- 1/4" at 100'
  • Built-in magnetic pivoting bracket mounts easily on metal surfaces
  • Integrated track clearance enables users for fast and accurate bottom and top track installation
  • Self leveling
  • Self-leveling point laser is accurate to ± 1/4 In. @ 100 Ft.
  • Single lever power switch locks pendulum in off position
  • Single lever power switch locks pendulum in the off position for added durability

DEWALT 3-Beam Laser Pointer

DDW083K

Length:

5-1/8 in

SPECIFICATIONS

Battery Size
AA
Color Finish
Yellow/Black
Length
5-1/8 in
Material
Plastic
Power Source
Battery

Starting at
$180.36
EACH
  • QUANTITY