3 ft. Cordless Inspection Camera Kit

You last purchased this on
 
DEWALT

Bluffton 3 ft. Cordless Inspection Camera Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Bluffton 3 ft. Cordless Inspection Camera Kit

  • Fast #
  • Part #DDCT410S1
  • Item #4085086
  • Manufacturer Part #DCT410S1
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Photo and video capturing on SD card to help with documentation
  • Hook and magnet accessories included to aid in retrieval
  • Removable wireless screen for ease of viewing when in tight areas
  • 17 mm camera head diameter
  • 3.5" screen for increased visibility
  • Removable wireless screen
  • 3x zoom capability for better visibility
  • *maximum initial battery pack voltage (measured without a workload) is 12 V measured under a workload, nominal voltage is 10.8
  • Requires Certification

Documents


Specifications

Application:
Plumbing
Automatic Shut-Off:
No
Battery Size:
12V
Cable Length (ft):
3 ft
Collection:
Bluffton
Color Finish Category:
Greys
Color Finish Name:
Yellow/Black
Glass Type:
Frosted White
Height:
5-1/8 in
Installation Type:
Ceiling Mount
Length:
3 ft
Material:
Metal, Glass, Plastic
Material Type:
ABS
Number of Blades:
8
Power Source:
Battery
Smart Home Enabled:
No
Type:
DDCT410S1
Volts:
12V
Weight:
9 lb