DESCRIPTION

  • For use with electric or cordless hammerdrills
  • Four flute design cleans debris out for fast, efficient drilling
  • Rock carbide tip maximizes carbide surface contact for longer bit life
  • Three flats on shank eliminate bit slipping in chuck

Dewalt 3 in. Straight Hammer Drill Bit

DDW5221

Bit Diameter:

SPECIFICATIONS

Bit Diameter
1/8 in
Drill Bit Type
Concrete, Masonry, Rock
Length
3 in
Material
Carbide
Shank Size
2 in
Shank Style
Straight

Starting at
Call for Pricing
  • QUANTITY