DESCRIPTION

  • Advanced hardening process provides maximum durability
  • Extra-strength magnets provide strong bit retention
  • Independently certified to applicable standards
  • Patented geometry reduces rounding of the hex

DEWALT 3-Piece Magnetic Impact Ready Pivot Nutdriver

DDWPVTDRV3

Drive Size:

1/4 in, 5/16 in, 3/8 in

SPECIFICATIONS

Drive Size
1/4 in, 5/16 in, 3/8 in
Material
High Speed Steel
Number Of Pieces
3 Piece

Starting at
$20.18
EACH
  • QUANTITY