3 x 0.131 in. Round Head Nail

Part #DDPT10D131FH  |  Item #5060148  |  Manufacturer Part #DPT-10D131FH

Length:

3 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Off-set round head to satisfy building code in all regions (ICC-ES ESR-1539 code compliant)
  • Galvanized to meet or exceed the performance of ASTM A153 hot dipped galvanized nails (if applicable)
  • 30 Degree paper tape collation
  • Manufactured by DEWALT

Specifications

Color Finish: Bright

Gauge: 30

Head Diameter: 0.131

Head Style: Round Head

Length: 3 in