1/4 x 1/4 x 1/4 in. Hex Driver and Phillips 31 Piece
1/4 x 1/4 x 1/4 in. Hex Driver and Phillips 31 Piece
Frequently Purchased Together
Product Details
- Includes new patented pivot holder - drive straight or in pivot mode
- Some sets include impact driver deep sockets
- Includes best in class most common impact driver accessories
- Some sets include one-piece design drill bits
Specifications
- Application:
- Impact Drivers
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Drill Bit Type:
- Driver, Phillips
- Height:
- 5-5/8 in
- Length:
- 5-7/8 in
- Magnetic:
- Yes
- Material:
- Metal
- Number of Pieces:
- 31 Piece
- Product Type:
- Bit Set
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Weight:
- 0.65 lb