DESCRIPTION

  • Compact and portable carrying case for transport to and from the job
  • Magnetic bit holder secures selected bit in handle
  • Set includes 30 bits in standard and extended lengths for various applications
  • T-handle features ratcheting mechanism for tightening or removal of fasteners

DEWALT 31-Piece Ratchet T-Handle Set

DDWHT70265

Material:

SPECIFICATIONS

Handle Type
Ratcheting
Material
Steel
Number Of Pieces
31 Piece

Starting at
Call for Pricing
  • QUANTITY