3/16 x 3/16 x 1/4 in. 3-Flat Masonry

Part #DDWA56124  |  Item #4628547  |  Manufacturer Part #DWA56124

$4.42 EACH

Bit Diameter:

3/16 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Carbide split point tip for maximum sharpness
  • Aggressive flute angles for faster drilling speed
  • No spin shank eliminates bit slippage
  • Manufactured by DEWALT

Documents

Specifications

Application: [Concrete, Masonry]

Bare Tool or Kit: Bare Tool

Bit Diameter: 3/16 in

Drill Bit Type: Masonry

Drilling Depth in : 3 in

Length: 4-1/2 in

Magnetic: No

Material: Carbide Steel

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Shank Size: 1/4 in

Shank Style: 3-Flat

Tool Type: Drill Bit

UL Listed: No

Weight: 0.046