DESCRIPTION

  • 8% cobalt content for added durability & wear
  • Alloy steel backer for fatigue resistance
  • Matrix II high speed steel edge for heat and wear resistance
  • RC 65-67 tooth hardness for increased wear resistance

DEWALT 32-7/8 in. Cordless Bandsaw Blade 3 Pack

DDW3986C

Teeth Per Inch:

16

SPECIFICATIONS

Blade Length
44-7/8 in
Blade Thickness In
1/50 in
Material
Metal, Steel
Package Quantity
Pack of 3
Teeth Per Inch
16

Starting at
$23.45
per PACK
  • QUANTITY