32-7/8 in. 18 TPI Cordless Bandsaw Blade 3 Pack

You last purchased this on
 
DEWALT

32-7/8 in. 18 TPI Cordless Bandsaw Blade 3 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

32-7/8 in. 18 TPI Cordless Bandsaw Blade 3 Pack

  • Fast #
  • Part #DDW3986C
  • Item #4208087
  • Manufacturer Part #DW3986C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • RC 65-67 tooth hardness for increased wear resistance
  • 8% Cobalt content for added durability and wear
  • Matrix II high speed steel edge for heat and wear resistance
  • Alloy steel backer for fatigue resistance
  • Requires Certification

Documents


Specifications

Application:
Cutting, Saws, Metal Cutting, Wood Cutting
Blade Length (in):
32-7/8 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.02 in
Blade Type:
Band Saw
Blade Width (in):
1/2 in
Height:
14 in
Length:
5-1/4 in
Material:
Metal, Steel
Package Quantity:
Pack of 3
Teeth Per Inch:
16
Type:
DDW3986C
Weight:
0.35 lb