32-7/8 in. 24 TPI Cordless Bandsaw Blade 3 Pack

You last purchased this on
 
DEWALT

32-7/8 in. 24 TPI Cordless Bandsaw Blade 3 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

32-7/8 in. 24 TPI Cordless Bandsaw Blade 3 Pack

  • Fast #
  • Part #DDW3984C
  • Item #4208086
  • Manufacturer Part #DW3984C
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 8% cobalt content for added durability & wear
  • RC 65-67 tooth hardness for increased wear resistance
  • Matrix II high speed steel edge for heat and wear resistance
  • Alloy steel backer for fatigue resistance
  • Requires Certification

Specifications

Application:
Cutting, Metal Cutting, Saws, Wood Cutting
Blade Length (in):
32-7/8 in
Blade Material:
High Speed Steel
Blade Thickness (in):
0.02 in
Blade Type:
Band Saw
Blade Width (in):
1/2 in
Height:
14 in
Length:
5-1/4 in
Material:
High Speed Steel, Metal
Package Quantity:
Pack of 3
Teeth Per Inch:
24
Tool Type:
Band Saw Blade
Type:
DDW3984C
Weight:
0.35 lb