• Cart

DESCRIPTION

  • Elongated 4 flute design for faster drilling
  • Manufactured by DEWALT
  • Open head design for faster material removal
  • Rock carbide tip for maximum durability and long life

DEWALT 3/4 in. Carbide Drill Bit

DDW5474

Bit Diameter:

3/4 in

SPECIFICATIONS

Bit Diameter
3/4 in
Drill Bit Type
Masonry
Drilling Depth in
8 in
Length
10 in
Material
Carbide Tipped
Number Of Pieces
1 Piece
Shank Size
5/16 in
Shank Style
SDS-Max

$30.92
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment