3/8 in. 20V Right Angle Drill or Drive
3/8 in. 20V Right Angle Drill or Drive
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Multi-grip trigger provides comfort and convenience, allowing the user to get into tighter spaces while still having access to the trigger
- Compact front to back length (4.0 In) allowing users to fit into hard to reach spaces
- Dual speed ranges (0-650/0-2000) rpm for increased user flexibility providing a wide range of applications
- 3/8 in ratcheting chuck with deep hex pocket allows 2 in (50 mm) hex bit to be fully inserted for getting into tight spaces
Specifications
- Battery Type:
- Lithium
- Chuck Size:
- 3/8 in
- Chuck Type:
- Ratcheting
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow/Black
- Corded Cordless:
- Cordless
- Height:
- 3-3/5 in
- Length:
- 4 in
- Material:
- Metal, Plastic
- Power Source:
- Battery
- RPM:
- 2000
- Tool Type:
- Drill
- Type:
- DDCD740B
- UL Listed:
- No
- Volts:
- 20V
- Watts:
- 360 W
- Weight:
- 3 lb