DEWALT

3/8 in. 25-Piece Drive Socket Rails with Rat

Part #DDWMT72161  |  Manufacturer Part #DWMT72161

Drive Size:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Knurled beauty rings provide a non-slip gripping surface
  • Deep laser etched markings for easy socket size identification
  • Five degree arc swing and slim head design for maneuverability in constricted areas
  • High torque ratcheting with 72 tooth gear system
  • Low profile directional lever helps reduce catch points and for easy 1 hand operation
  • Tilting socket rails allow easy access and organization

Specifications

Drive Size: 3/8 in

Number Of Pieces: 25 Piece

Number of Tools Included: 25

Tool Type: Socket Set

Type: DDWMT72161