3/8 in. Air Ratchet

You last purchased this on
 
DEWALT

3/8 in. Air Ratchet

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

3/8 in. Air Ratchet

  • Fast #
  • Part #DDWMT70776L
  • Item #5123074
  • Manufacturer Part #DWMT70776L
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Maximum torque 65 ft-lb helps free stubborn bolts
  • Touch control trigger allows user to apply needed amount of power
  • Ergonomic handle with rubber cushion grip for comfort
  • Manufactured by DEWALT
  • Requires Certification

Specifications

Color Finish Name:
Yellow/Black
Drive Size:
3/8 in
Height:
2-7/10 in
Length:
12-1/2 in
Material:
Plastic
Number of Pieces:
1 Piece
Number of Tools Included:
1
Power Source:
Air
RPM:
180
Tool Type:
Socket
Torque (In-Lbs):
75 in-lbs
Type:
DDWMT70776L
Weight:
2-6/10 lb