3/8 in. Carbon Steel Anchor Setting Tool
3/8 in. Carbon Steel Anchor Setting Tool
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- DROPIN SETTING TOOL 3/8 in
Specifications
- Application:
- Concrete
- Brand Model Compatibility:
- DI+ Drop-In
- FM Approved:
- No
- Height:
- 1/2 in
- Length:
- 5-1/2 in
- Material:
- Carbon Steel
- Origin:
- Global
- Product Type:
- Anchor Setting Tool
- Rod Size (in):
- 3/8 in
- Size:
- 3/8 in
- UL Listed:
- No
- Weight:
- 0.275 lb
- Width:
- 1/2 in