3/8 in. Compact Impact Wrench Kit

Part #DDCF890M2  |  Item #7234667  |  Manufacturer Part #DCF890M2

$398.94 EACH

Drive Size:

3/8 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Compact and ergonomic with only 5.5 in head length and 2 lbs (tool only)
  • Max torque of 150 ft-lbs in a compact package for a variety of different fastening applications
  • DEWALT built brushless motor for increased efficiency and runtime
  • 3 LEDs and a belt clip for additional ease of use

Specifications

Application: Fastening

Bare Tool or Kit: Tool Kit

Battery Size: 20V

Battery Type: Lithium

CSA Certified: Yes

Color Finish: Yellow/Black

Color Finish Category: Yellows

Corded Cordless: Cordless

Drive Size: 3/8 in

Height: 9-5/8 in

Length: 5-1/2 in

Material: Plastic

Number of Tools Included: 1

Power Source: Battery

RPM: 2800

Torque In-Lbs : 1800 in-lbs

UL Listed: Yes

Volts: 20V

Weight: 2