3/8 in. Nutdriver Set

You last purchased this on
 
DEWALT

3/8 in. Nutdriver Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

3/8 in. Nutdriver Set

  • Fast #
  • Part #DDW2224
  • Item #1787437
  • Manufacturer Part #DW2224
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Extra-strength magnet for superior bit retention
  • Advanced hardening process provides maximum durability
  • Patented geometry reduces rounding of the hex
  • Requires Certification

Documents


Specifications

Application:
Fastening
Diameter:
3/8 in
Drill Bit Type:
Driver
Drive Size:
1/4 in, 5/16 in, 3/8 in
GSA Approved:
No
Height:
57/100 in
Length:
1-7/8 in
Magnetic:
Yes
Material:
High Carbon Steel
Number of Pieces:
3 Piece
Tool Type:
Nut Driver
Weight:
0.2 lb