3/8 x 2-1/8 in. Hole Saw Kit 7 Piece

You last purchased this on
 
DEWALT

3/8 x 2-1/8 in. Hole Saw Kit 7 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

3/8 x 2-1/8 in. Hole Saw Kit 7 Piece

  • Fast #
  • Part #DD180004
  • Item #2996797
  • Manufacturer Part #D180004
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Door lock kit utilizes alignment window and taller bushings to deliver accurate height placement and straight drilling
  • Door lock kit includes two adjustable bushings which accept both standard backsets and both common door thicknesses
  • Door lock kit utilizes C-clamp design with tool-free clamping and no surface damage
  • Diameter: 1 in, 2-1/8 in
  • Manufactured by DEWALT
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Door Locks
Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow
Diameter:
2-1/8 in
Height:
4-7/8 in
Length:
4 in
Material:
Bi-metal, Black Oxide
Number of Pieces:
7 Piece
Shank Size:
3/8 in
Tool Type:
Hole Saw Kit
Weight:
1.58 lb