3/8 x 3/8 x 3/8 in. Round Jobber 1 Piece

Part #DDW1924B  |  Item #1736933  |  Manufacturer Part #DW1924B

$8.05 EACH
(Pricing is for 3/8 in)

Bit Diameter:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • No-spin shank eliminates the frustration of bit spinning in the chuck
  • Tapered web provides greater durability to reduce breaking
  • Size markings are located above the shank to prevent wearing away
  • Note: sizes 1/16 In. to 11/64 In. are split point drill bits
  • Note: Sizes 1/16" to 11/64" are split point drill bits
  • Std Jobber Length Fractional Sizes

Specifications

Application: Drilling

Bit Diameter: 3/8 in

Bit Sizes: 3/8 in

Drill Bit Type: Jobber

Height: 3/8 in

Length: 5 in

Magnetic: No

Material: High Speed Steel

Number Of Pieces: 1 Piece

Product Type: Jobber Bit

Shank Size: 3/8 in

Shank Style: Round

Weight: 0.116