DESCRIPTION

  • 2X more carbide for longer life
  • Four flute design cleans debris out for fast, efficient drilling
  • Innovative bonding system delivers the best in durability
  • Manufactured by DeWalt

DEWALT 4-1/2 in. Full Head Carbide Drill Bit

DDW5537B25

Bit Diameter:

1/2 in

SPECIFICATIONS

Bit Diameter
1/2 in
Length
4-1/2 in
Material
Carbide Tipped
Shank Size
2 in
Shank Style
SDS

Starting at
$9.24
EACH
  • QUANTITY