4-1/2 x 0.25 in. Metal Grinding and Stainless Steel Grinding Wheel

You last purchased this on
 
DEWALT

XP™ 4-1/2 x 0.25 in. Metal Grinding and Stainless Steel Grinding Wheel

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

XP™ 4-1/2 x 0.25 in. Metal Grinding and Stainless Steel Grinding Wheel

  • Fast #
  • Part #DDW8809
  • Item #2996587
  • Manufacturer Part #DW8809
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High grain concentration ensures aggressive grinding action and smoother running wheels
  • Proprietary wheel design for durable long life wheels
  • Premium tough Zirconia grain for extended life and material removal
  • 3 full sheets of fiberglass for added durability and safety
  • Requires Certification

Specifications

ANSI:
ANSI B7.1
Application:
Metal Grinding, Stainless Steel
Arbor Hole Size:
5/8 in
Collection:
XP™
Color Finish Name:
Yellow, Black
Diameter:
4-1/2 in
Grit Type:
Coarse
Height:
3/4 in
Material:
Zirconia Alumina
Product Type:
Grinding Wheel
RPM:
13300
Size:
5/8 in-11
Thickness:
0.25 in
Weight:
0.46 lb