4-1/2 x 1/8 in. Grinding Wheel
4-1/2 x 1/8 in. Grinding Wheel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Proprietary material mix ensures durable long life wheels
- High grain concentration for aggressive grinding action and smoother running wheels
- Crafted from high performance A24R premium aluminum oxide grain for long life and high material removal
- Grit Type A24R Premium Aluminum Oxide
- Type 27 HP Metal Grinding Wheels grind and shape a variety of metal materials
- 3 Full sheets of fiberglass for durability and safety
Documents
Specifications
- Application:
- Cutting, Grinding
- Arbor Hole Size:
- 7/8 in
- Blade Material:
- Aluminum Oxide
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Diameter:
- 4-1/2 in
- Grit Size:
- 24 µm
- Grit Type:
- Medium
- Height:
- 3/4 in
- Length:
- 4-1/2 in
- Material:
- Aluminum Oxide
- Product Type:
- Grinding Wheel
- RPM:
- 13300
- Thickness:
- 1/8 in
- Weight:
- 0.2 lb