4-1/2 x 5/8 in. Flap Disc
4-1/2 x 5/8 in. Flap Disc
Frequently Purchased Together
Product Details
- Premium Zirconia cloth provides aggressive grinding action 40% faster than std flap discs
- Proprietary design provides removal rate of a grinding wheel with finish of a fiber resin disc
- Extended Performance flap design lasts 2.5x's longer than std flap discs
- Manufactured by DEWALT
Specifications
- Application:
- Metal
- Arbor Hole Size:
- 5/8 in
- Diameter:
- 4-1/2 in
- Grit Size:
- 40 µm
- Grit Type:
- Coarse
- Material:
- Zirconia
- Product Type:
- Flap Disc
- RPM:
- 13300
- Thread Size:
- 11 mm