4-1/2 x 7/8 in. Aluminum Oxide Cut-Off Wheel
4-1/2 x 7/8 in. Aluminum Oxide Cut-Off Wheel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Proprietary material Mix ensures durable long life wheels
- Proprietary aluminum oxide grain combination for aggressive cutting action
- Thin 0.045 in wheel design for fast burr free cutting
- Fast cut cut-off wheel
- Type 1 wheel type
- High performance
- Crafted for fast cutting and long life
- 2 Full sheets of fiberglass for durability and safety
- Grit Type A60T Premium Aluminum Oxide
- Ideal for cutting in stainless steel metals
Documents
Specifications
- Application:
- Stainless Steel
- Arbor Hole Size:
- 7/8 in
- Diameter:
- 4-1/2 in
- Height:
- 1/20 in
- Length:
- 4-1/2 in
- Material:
- Aluminum Oxide
- Product Type:
- Grinding Wheel
- RPM:
- 13300
- Thickness:
- 0.04 in
- Weight:
- 0.06 lb