4 in. Carbon Stringer Wire Wheel
4 in. Carbon Stringer Wire Wheel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wire is 100% inspected to meet demanding quality specifications
- Constructed for even balance which provides smooth performance
- Extended performance, highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
- 0.02 in wire diameter
- 11 TPI
- Ideal for metal deburring, weld cleaning, surface preparation, edge blending, and rust removal
- Built for balance and smooth performance
Documents
Specifications
- Application:
- Grinding, Finishing, Deburring
- Arbor Hole Size:
- 5/8 in
- Diameter:
- 4 in
- Height:
- 71/100 in
- Length:
- 3-469/500 in
- Material:
- Carbon
- Product Type:
- Wire Wheel
- RPM:
- 20000
- Weight:
- 0.19 lb