• Cart

DESCRIPTION

  • Bull Point (Moil Point) used for chipping and breaking applications in a variety of masonry products
  • Manufactured by DEWALT
  • Scaling chisel (wide chisel) is used for removing tile, concrete splatter, and other excess material
  • Slotting chisel is used for removing grout from brick and for controlled breaking applications

DEWALT 4 in. Clay Spade

DDW5848B

Length:

4 in

SPECIFICATIONS

Length
4 in
Material
High Carbon Steel
Number Of Pieces
1 Piece
Shank Style
SDS-Max

$63.61
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment