DESCRIPTION

  • Elongated four flute helix for faster material removal
  • For use with electric or cordless rotary hammers
  • Increased steel prevents breakage
  • Rock carbide tip for longer bit life

DEWALT 4 in. SDS Hammer Bit

DDW5416

Bit Diameter:

1/4 in

SPECIFICATIONS

Bit Diameter
1/4 in
Length
4 in
Material
Carbide Tipped
Shank Size
3/4 in
Shank Style
SDS-Plus

Starting at
$3.36
EACH
  • QUANTITY