DESCRIPTION

  • Elongated four flute helix for faster material removal
  • For use with electric or cordless rotary hammers
  • Increased steel prevents breakage
  • Rock carbide tip for longer bit life

DEWALT 4 in. Single Drive System Carbide Bit

DDW5402

Bit Diameter:

3/16 in

SPECIFICATIONS

Bit Diameter
3/16 in
Length
4 in
Material
Carbide Tipped
Shank Size
3/4 in
Shank Style
SDS-Plus

Starting at
$3.75
EACH
  • QUANTITY