DESCRIPTION

  • 18V cordless set includes hammer drill, Reciprocating saw, impact driver, pivoting head flashlight, 1-hour charger and two batteries
  • CSA certified
  • Circular saw has a 6 1/2" carbide blade
  • Hammer drill includes a 1/2" ratcheting chuck and a three-speed all-metal transmission that delivers 420 unit watts out of maximum performance
  • Reciprocating saw has a keyless blade clamp

DEWALT 4-Tool Combo Kit

DDCK440X

Volts:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Black, Yellow
Power Source
Battery
Volts
18V

Starting at
Call for Pricing
  • QUANTITY