44-7/8 in. 24 TPI Portable Bandsaw Blade 3 Pack
44-7/8 in. 24 TPI Portable Bandsaw Blade 3 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8% cobalt content for added durability & wear
- RC 65-67 tooth hardness for increased wear resistance
- Matrix II high speed steel edge for heat and wear resistance
- Package Quantity: 3
- Length: 44-7/8"
- Alloy steel backer for fatigue resistance
Specifications
- Application:
- Cutting, Metal Cutting, Saws, Wood Cutting
- Blade Length (in):
- 44-7/8 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.02 in
- Blade Type:
- Band Saw
- Blade Width (in):
- 1/2 in
- Height:
- 3/4 in
- Material:
- High Speed Steel, Metal
- Package Quantity:
- Pack of 3
- Teeth Per Inch:
- 24
- Tool Type:
- Band Saw Blade
- Type:
- DDW3984
- Weight:
- 0.54 lb