4.5 gal Oil Free Compressor

You last purchased this on
 
DEWALT

4.5 gal Oil Free Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

4.5 gal Oil Free Compressor

  • Fast #
  • Part #DD55146
  • Item #3279582
  • Manufacturer Part #D55146
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 5.0 SCFM at 90 PSI allows the compressor to recover quickly after its initial tank charge
  • Vertical stand feature allows a user to save space by transporting or storing the compressor in a vertical position
  • 225 PSI max pressure provides a user with 80% more usable air than the industry leader
  • Efficient high-pressure technology allows for longer pump and motor life
  • Independently certified to applicable standards
  • 10-in pneumatic wheels allow for easy transportation around the jobsite
  • 1-year free service contract; 1-year warranty; 30-day money back guarantee
  • 78 dBA operational noise level for a quieter work environment (tested per ISO3477)
  • Efficient high pressure motor allows the compressor to be run with an extension cord (12 gal or heavier, 50 ft. or less) due to consistent amp draw requirement of the compressor
  • Oil-free, maintenance-free pump, for convenient use
  • Requires Certification

Specifications

AMP:
15
Application:
Nailers
Capacity:
4.5 gal
Cord Length:
6 ft
ETL Listed:
Yes
Height:
15 in
Horsepower:
1-3/5 hp
Length:
33-1/2 in
Pressure - Maximum:
200 psi
Volts:
120V
Weight:
88.5 lb
Width:
23 in