DEWALT

48 in. Magnetic Box Beam Level

Part #DDWHT43049  |  Manufacturer Part #DWHT43049

Length:

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large cross section for 5x stronger level
  • Block vials for best durability and accuracy to 0.0005 In./In.
  • Magnified center vial maximizes vial readability
  • Robust metal + over-mold end caps provide superior shock resistance
  • Die-cast center vial holder maintains level accuracy under abusive work conditions
  • Patented MAXEDGE™ bridged center vial for continuous marking edge and body rigidity
  • Weight: 3.6 lbs
  • Superior shock resistance
  • Three year limited warranty

Specifications

Color Finish: Yellow

Length: 48 in

Material: Aluminum

Type: DDWHT43049