DESCRIPTION

  • Industrial strength magnet maximizes fastener retention
  • Pivoting product pivots up to 20 degrees allowing one to get into tight spaces or corners
  • Product designed for use in impact drivers and wrenches

DEWALT 5/16 in. Magnetic Socket Drive

DDW2222B

Length:

SPECIFICATIONS

Drive Size
5/16 in
Length
2-9/16 in
Material
High Carbon Steel
Number Of Pieces
1 Piece

Starting at
Call for Pricing
  • QUANTITY