DESCRIPTION

  • For use with electric or cordless hammerdrills
  • Four flute design cleans debris out for fast, efficient drilling
  • Rock carbide tip maximizes carbide surface contact for longer bit life
  • Three flats on shank eliminate bit slipping in chuck

DEWALT 5/8 in. Masonry Hammer Bit

DDW5241

Bit Diameter:

5/8 in

SPECIFICATIONS

Bit Diameter
5/8 in
Length
6 in
Material
Carbide Tipped
Shank Size
1/2 in
Shank Style
Straight

Starting at
$8.74
EACH
  • QUANTITY