• Cart

DESCRIPTION

  • 2X more carbide for longer life
  • Four flute design cleans debris out for fast, efficient drilling
  • Innovative bonding system delivers the best in durability
  • Manufactured by DeWalt

DEWALT 5/16 in. Full Head Carbide Masonry Drill Bit

DDW5524B25

Bit Diameter:

5/16 in

SPECIFICATIONS

Bit Diameter
5/16 in
Bit Sizes
5/16 in
Drill Bit Type
Masonry
Length
6-1/2 in
Magnetic
No
Material
Carbide Tipped
Product Type
Masonry Bit
Shank Size
5/16 in
Shank Style
SDS-Plus

$6.65
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment