DESCRIPTION

  • Elongated four flute helix for faster material removal
  • For use with electric or cordless rotary hammers
  • Increased steel prevents breakage
  • Rock carbide tip for longer bit life

DEWALT 6-1/2 in. 2.1 oz. Single Drive System Hammer Bit

DDW5404

Bit Diameter:

3/16 in

SPECIFICATIONS

Bit Diameter
3/16 in
Length
6-1/2 in
Material
Carbide Tipped
Shank Size
3/4 in
Shank Style
SDS-Plus

Starting at
$6.38
EACH
  • QUANTITY