DESCRIPTION

  • 2X more carbide for longer life
  • Four flute design cleans debris out for fast, efficient drilling
  • Innovative bonding system delivers the best in durability
  • Manufactured by DeWalt

DEWALT 6-1/2 in. Full Head Carbide Drill Bit

DDW5503B25

Bit Diameter:

SPECIFICATIONS

Bit Diameter
3/16 in
Length
6-1/2 in
Material
High Carbon Steel
Shank Size
4 in
Shank Style
SDS

Starting at
Call for Pricing
  • QUANTITY