This product requires certification to purchase.

6 10/14TPI BMTL Reciprocating SAW Blade 5 Pack

DEWALT

6 10/14TPI BMTL Reciprocating SAW Blade 5 Pack

  • Fast #
  • Part #DDW4845
  • Item #2227374
  • Manufacturer Part #DW4845
3.4 out of 5 Customer Rating
Brand image
DEWALT

6 10/14TPI BMTL Reciprocating SAW Blade 5 Pack

  • Fast #
  • Part #DDW4845
  • Item #2227374
  • Manufacturer Part #DW4845
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • +6 degree hook angle for fast, aggressive cuts
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • Raker tooth design increases the tooth contact area for faster cuts
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
6 in
Blade Thickness (in)
7/200 in
Height
7/10 in
Length
8-7/8 in
Number of Pieces
5 Piece
Package Quantity
Pack of 5
Teeth Per Inch
10
Weight
0.2 lb
Characteristics & Features
Blade Material
Bi-metal
Blade Type
Reciprocating Saw
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Warranty & Product Information
Application
Wood Cutting
Type
DDW4845
UPC
028874048454