9/64 in, 11/64 in, 3/16 in. x 3/16 x 1/4 in. Hex Countersink 3 Piece

You last purchased this on
 
DEWALT

9/64 in, 11/64 in, 3/16 in. x 3/16 x 1/4 in. Hex Countersink 3 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

9/64 in, 11/64 in, 3/16 in. x 3/16 x 1/4 in. Hex Countersink 3 Piece

  • Fast #
  • Part #DDW2535
  • Item #1106233
  • Manufacturer Part #DW2535
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Replacement tapered bits offered
  • For fine wood drilling
  • Contains #6, #8 and #10 countersinks
  • Drill, countersink, and counterbore in one step
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
3/16 in
Bit Sizes:
9/64 in, 11/64 in, 3/16 in
Drill Bit Type:
Countersink
Height:
7-3/4 in
Length:
3-111/125 in
Magnetic:
No
Material:
High Speed Steel
Number of Pieces:
3 Piece
Product Type:
Bit Set
Shank Size:
1/4 in
Shank Style:
Hex
Weight:
0.22 lb