6-1/8 in. Radio Plus Charger

Part #DDWST08810  |  Item #7104941  |  Manufacturer Part #DWST08810

$386.39 EACH

Height:

13-9/10 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Charging capability - built-in charger ensures jobsite productivity by charging 12 V/ 20 V DEWALT power tools
  • IP54 - Water & dust resistance
  • Connectivity to Bluetooth, 3.5 mm aux. input, 5 V/ 1 A USB charger
  • ToughSystemCarrier cart compatible
  • Premium sound 4 full range tweeters + 1 sub woofer +1 assisted bass resonator
  • Can be stacked to other ToughSystem; modules
  • Can run on a 12 V MAX* or 20 V MAX* DEWALT Li-ion power tool battery or can be plugged into a wall outlet
  • With respect to 12 V MAX* - maximum initial battery voltage (measured without a workload) is 12 V. nominal voltage is 10.8.
  • *With respect to 20 V MAX* - maximum initial battery voltage (measured without a workload) is 20 V. nominal voltage is 18.

Specifications

CEC Compliant: For Sale in CA

Color Finish: Yellow/Black

Height: 13-9/10 in

Length: 21-9/20 in

Type: DDWST08810

Weight: 17.16

Width: 14-1/2 in