6 A 11-1/2 in. Single Drive System L-Shape with Chip
6 A 11-1/2 in. Single Drive System L-Shape with Chip
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2.5 ft-lbs of impact energy provides fast drilling and powerful chipping
- 8.0 Amp motor provides high performance and overload protection
- L-shape design offers superior balance and control
- Lightweight, L-shaped compact design
- Dust extraction connection allows use with D25300D dust collection system
- Independently certified to meet applicable standards
- Lightweight design (6.5 Lb.) provides comfort for extended use
- At only 11-1/2 In. this hammer is the most compact in the market allowing users to get into tight spaces
- CSA certified
- Variable 8A motor provides 1,150 rpm/4,300 bpm with 2.5 ft-lbs of impact energy
Specifications
- AMP:
- 8
- CSA Certified:
- Yes
- Chuck Size:
- 1 in
- Color Finish Name:
- Yellow/Black
- Cord Length:
- 8 ft
- Corded Cordless:
- Cordless
- Handle Type:
- L-Shape With Side Handle
- Length:
- 11-1/2 in
- Material:
- Composite, Metal, Plastic
- Power Source:
- Electric
- RPM:
- 1150
- Tool Type:
- Hammer Drill Kit
- Type:
- DD25313K
- UL Listed:
- No
- Volts:
- 115V