DESCRIPTION

  • For use with electric or cordless hammerdrills
  • Four flute design cleans debris out for fast, efficient drilling
  • Rock carbide tip maximizes carbide surface contact for longer bit life
  • Three flats on shank eliminate bit slipping in chuck

DEWALT 6 in. 0.8 oz. Premier Percussion Drill Bit

DDW5225

Bit Diameter:

1/4 in

SPECIFICATIONS

Bit Diameter
1/4 in
Drill Bit Type
Percussion
Length
6 in
Material
Carbide Tipped
Shank Size
1/2 in
Shank Style
Straight

Starting at
$3.79
EACH
  • QUANTITY