DESCRIPTION

Dewalt 6 in. 1 Pound Single Drive System Bit

DDW5427B25

Bit Diameter:

SPECIFICATIONS

Bit Diameter
3/8 in
Drill Bit Type
Masonry
IsAcceptableImage
Length
6 in
Number Of Pieces
25 Piece
Shank Style
SDS

Starting at
Call for Pricing
  • QUANTITY