6 in. 6 TPI Reciprocating Saw 1 Piece

Part #DDW4802B  |  Item #795211  |  Manufacturer Part #DW4802B

$2.43 EACH

Teeth Per Inch:

6
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 100
  • Case: 500
  • Pallet: 30000
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • +6 degree hook angle for fast, aggressive cuts
  • Raker tooth design increases the tooth contact area for faster cuts
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • Patented tooth forms optimize chip removal for efficient cutting and long life.
  • DURABLE BLADE DESIGN: Bi-metal construction delivers blade flexibility and a long-lasting cutting edge
  • MADE IN THE USA WITH GLOBAL MATERIALS

Specifications

Application: Wood Cutting

Blade Length: 6 in

Blade Material: Bi-metal

Blade Thickness In : 1/20 in

Blade Type: Reciprocating Saw

Height: 3/4 in

Length: 6 in

Number Of Pieces: 1 Piece

Teeth Per Inch: 6

Weight: 0.034