3/16 in - 1/2 in. x 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in. x 1/2 in. 3-Flat Masonry 7 Piece

You last purchased this on
 
DEWALT

3/16 in - 1/2 in. x 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in. x 1/2 in. 3-Flat Masonry 7 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

3/16 in - 1/2 in. x 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in. x 1/2 in. 3-Flat Masonry 7 Piece

  • Fast #
  • Part #DDW5207
  • Item #863287
  • Manufacturer Part #DW5207
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2 Cutter carbide tip maximizes carbide surface contact for longer bit life
  • Three flats on shank eliminate bit slipping in chuck
  • Premium percussion bit
  • Four flute design cleans debris out for fast, efficient drilling
  • Requires Certification

Documents


Specifications

Application:
Hammer Drills
Bit Diameter(s) (In):
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Bit Sizes:
3/16 in - 1/2 in
Color Finish Name:
Black, Yellow
Drill Bit Type:
Masonry
Height:
1/2 in
Length:
6 in
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
7 Piece
Product Type:
Bit Set, Masonry Bit
Shank Size:
1/2 in
Shank Style:
3-Flat
Weight:
0.6 lb