DESCRIPTION

  • 2 Cutter carbide tip maximizes carbide surface contact for longer bit life.
  • For use with electric or cordless hammerdrills
  • Four flute design cleans debris out for fast, efficient drilling
  • Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)

DEWALT 6 in. Masonry Drill Bit

DDW5244

Bit Diameter:

3/4 in

SPECIFICATIONS

Bit Diameter
3/4 in
Length
6 in
Material
Carbide Tipped
Shank Size
1/4 in
Shank Style
Straight

Starting at
$14.38
EACH
  • QUANTITY