#2. x 1/4 in. Hex Phillips 1 Piece
#2. x 1/4 in. Hex Phillips 1 Piece
Frequently Purchased Together
Product Details
- Heat-treated to resist breakage and wear
- Hardened core for extra strength and long life
- For driving screws in a variety of different materials
- Shock-resistant steel for maximum durability
Specifications
- Application:
- Driving Screws
- Bit Sizes:
- #2
- Drill Bit Type:
- Phillips
- Height:
- 91/200 in
- Length:
- 6 in
- Magnetic:
- Yes
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Screwdriver Bit
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Weight:
- 0.1 lb