DESCRIPTION

  • Elongated four flute helix for faster material removal
  • For use with electric or cordless rotary hammers
  • Increased steel prevents breakage
  • Rock carbide tip for longer bit life

Dewalt 6 in. Single Drive System Hammer Bit

DDW547

Bit Diameter:

SPECIFICATIONS

Bit Diameter
1/4 in
Drill Bit Type
Masonry
Length
6 in
Material
Carbide
Shank Size
3/4 in

Starting at
$3.97
EACH
  • QUANTITY