DESCRIPTION

  • 1/4" ball groove shank for quick change applications
  • Extreme speed channel for fast chip removal
  • Heavy duty shank for superior durability
  • Max Life corner for longer life in nails

DEWALT 6 in. Spade Bit

DDW1576

Bit Diameter:

5/8 in

SPECIFICATIONS

Bit Diameter
5/8 in
Drilling Depth in
6 in
Material
Steel

Starting at
$2.48
EACH
  • QUANTITY